This product requires certification to purchase.

You last purchased this on
 
South Bay Foundry

  • Fast #
  • Part #SBF648MJBE
  • Item #1266390
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
South Bay Foundry

  • Fast #
  • Part #SBF648MJBE
  • Item #1266390
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement