6 x 1 x 6 in. 11 ga Sod Staples (Box of 1000)
6 x 1 x 6 in. 11 ga Sod Staples (Box of 1000)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in silt fences
Specifications
- Gauge (metal):
- 11 ga
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Steel
- Package Quantity:
- Box of 1000
- Size:
- 6 in x 1 in x 6 in
- Thickness:
- 1 in
- Weight:
- 33 lb
- Width:
- 6 in