8 in. Pronged Debris Grabber
8 in. Pronged Debris Grabber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easily pick up roots, rocks, cans and any other debris from manholes
- Grabber has 4 prongs
Specifications
- Material:
- Steel
- Tool Type:
- Pronged Debris Grabber
- Width:
- 8 in