10 in x 60 in 26 ga Round Duct Pipe
10 in x 60 in 26 ga Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: 0 Available in Allentown, PA - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 10 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Snap Lock Pipe, Smoke Pipe
- Vent Duct Shape:
- Round