This product requires certification to purchase.

11 x 8 in. Steel Return Air Drop

You last purchased this on
 
Southwark Metal

11 x 8 in. Steel Return Air Drop

  • Fast #
  • Part #SOUSB30
  • Item #9336134
  • Manufacturer Part #SB30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwark Metal

11 x 8 in. Steel Return Air Drop

  • Fast #
  • Part #SOUSB30
  • Item #9336134
  • Manufacturer Part #SB30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
11 in
Length:
24 in
Material:
Steel
Width:
8 in