This product requires certification to purchase.

14 in x 60 in 30 ga Round Duct Pipe

You last purchased this on
 
Southwark Metal

14 in x 60 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL601426
  • Item #8260046
  • Manufacturer Part #SL601426
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwark Metal

14 in x 60 in 30 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL601426
  • Item #8260046
  • Manufacturer Part #SL601426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Duct Size:
14 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round