26 ga 90 Degree Duct Elbow
26 ga 90 Degree Duct Elbow
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-653 Type B
- Diameter:
- 16 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 16 in
- Elbow Degree:
- 90 DD
- Fitting Type:
- Smoke Pipe Elbow
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round