This product requires certification to purchase.

30 ga 90 Degree Duct Elbow

You last purchased this on
 
Southwark Metal

30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SOU90430
  • Item #3505610
  • Manufacturer Part #90430
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwark Metal

30 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SOU90430
  • Item #3505610
  • Manufacturer Part #90430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-653
Diameter:
4 in
Duct Elbow Type:
Adjustable
Elbow Degree:
90 DD
Fitting Type:
Elbow, Straight
Gauge (metal):
30 ga
Material:
Steel
Vent Duct Shape:
Round