This product requires certification to purchase.

4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Southwark Metal

4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL60430
  • Item #3451569
  • Manufacturer Part #SL60430
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwark Metal

4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL60430
  • Item #3451569
  • Manufacturer Part #SL60430
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round