This product requires certification to purchase.

4X10 GALV CONDUCTOR PIPE

You last purchased this on
 
Southwark Metal

4X10 GALV CONDUCTOR PIPE

  • Fast #
  • Part #SOUMU120430
  • Item #3451559
  • Manufacturer Part #MU120430
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwark Metal

4X10 GALV CONDUCTOR PIPE

  • Fast #
  • Part #SOUMU120430
  • Item #3451559
  • Manufacturer Part #MU120430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Size:
4 in
Gauge (metal):
30 ga
Length:
10 ft
Material:
Steel
Product Type:
Duct Tape
Vent Duct Shape:
Round