This product requires certification to purchase.

5 in x 24 in 26 ga Round Duct Pipe

You last purchased this on
 
Southwark Metal

5 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL24526
  • Item #8259872
  • Manufacturer Part #SL24526
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwark Metal

5 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL24526
  • Item #8259872
  • Manufacturer Part #SL24526
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Duct Size:
5 in
Gauge (metal):
30 ga
Length:
24 in
Material:
Steel
Vent Duct Shape:
Round