5 x 5 x 5 in. Duct Tee
5 x 5 x 5 in. Duct Tee
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 5 in
- Diameter - Inside 3:
- 5 in
- Fitting Type:
- Long Straight Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Length:
- 24 in
- Material:
- Steel