8 in x 120 in 30 ga Round Duct Pipe
8 in x 120 in 30 ga Round Duct Pipe
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 120 in
- Material:
- Steel
- Vent Duct Shape:
- Round