This product requires certification to purchase.

8 in x 60 in 26 ga Round Duct Pipe

You last purchased this on
 
Southwark Metal

8 in x 60 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL60826
  • Item #8260240
  • Manufacturer Part #SL60826
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwark Metal

8 in x 60 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL60826
  • Item #8260240
  • Manufacturer Part #SL60826
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Duct Size:
8 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round