Duct Reducer Round Steel
Duct Reducer Round Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Duct Size:
- 5 in x 4 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No