Galvanized Steel Duct Cleat
Galvanized Steel Duct Cleat
Package Quantity Info:
Each: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Coating:
- Galvanized
- Duct Cleat Shape:
- Drive Cleat
- Gauge (metal):
- 28 ga
- Length:
- 96 in
- Material:
- Steel
- Width:
- 1-3/4 in