1-1/4 in. Replacement Blade
1-1/4 in. Replacement Blade
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes 1 replacement blade for BX/MC Cutter
- Blue sapphire blade cuts armor without damage to internal conductors
- Quickly splits the armored jacket on #10, #12, #14 armored cable and 3/8" flexible conduit
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 56756301
- Color Finish Name:
- Blue Sapphire
- Cutting Capacity:
- 1 in
- Height:
- 1-1/4 in
- Length:
- 6 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Replacement Blade
- Weight:
- 0.03 lb
- Width:
- 1-1/4 in