10/3 ga Cable
10/3 ga Cable
Frequently Purchased Together
Product Details
Product Details
- For use in residential, farm and industrial water well applications
- Premium 600 volt cable featuring stranded copper conductors with a moisture resistant plastic insulation
- Insulated and jacketed with a premium thermoplastic elastomer (TPE) material
- Oil-resistant cable
- Temperature rating: -50°C to +105°C; 75°C wet; 60°C in oil; 600V
- Conductors are individually colored black, red, yellow and green
- Type inner and outer jackets
Documents
Specifications
- Application:
- Farm, Industrial, Residential
- Material:
- Copper, Plastic
- Product Type:
- Cable
- Temperature Range:
- -50 to 105 Deg C
- UL Listed:
- UL 83
- Volts:
- 600V
- Wire Gauge (AWG):
- 10/3 ga