This product requires certification to purchase.

10 ga 500 ft. Blue Underground Feeder Wire

You last purchased this on
 
Southwire®

10 ga 500 ft. Blue Underground Feeder Wire

  • Fast #
  • Part #TW10SLDUFBL500
  • Item #3093510
  • Manufacturer Part #545030506
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

10 ga 500 ft. Blue Underground Feeder Wire

  • Fast #
  • Part #TW10SLDUFBL500
  • Item #3093510
  • Manufacturer Part #545030506
3.8 out of 5 Customer Rating

X Points
per 500 FOOT
$1.00 per FOOT
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500 Case: 2000 Pallet: 36000
Unavailable
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single conductor cable, suitable for direct bury
  • Manufactured using solid soft drawn bare copper with plastic insulation
  • UL listed as tracer wire
  • Rated for 600 V
  • Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
  • Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
  • Available in APWA recognized colors
  • Requires Certification

Documents


Specifications

Application:
Irrigation
Cable or Wire Type:
Underground Feeder Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
28/125 in
Length:
500 ft
Material:
Copper, Plastic
Material Type:
PVC
Temperature Rating:
75
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
10 ga