This product requires certification to purchase.

12/2 ga 50 ft. Black and White MC Cable

You last purchased this on
 
Southwire®

12/2 ga 50 ft. Black and White MC Cable

  • Fast #
  • Part #S68580052
  • Item #9843396
  • Manufacturer Part #68580052
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

12/2 ga 50 ft. Black and White MC Cable

  • Fast #
  • Part #S68580052
  • Item #9843396
  • Manufacturer Part #68580052
3.9 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rated VW-1
  • Lightweight aluminum interlocked armor
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial, Institutional
Cable or Wire Type:
MC
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Diameter - Outside:
18/41 in
Gauge (metal):
12 ga
Length:
50 ft
Material:
Aluminum, Copper, Plastic
Material Type:
PVC
Product Type:
Cable
Temperature Range:
-14 to 90 Deg F
UL Listed:
UL 1569/UL 1685/UL 83
Volts:
600V
Wire Gauge (AWG):
12/2 ga