12 ga 500 ft. Blue Tracer Wire
12 ga 500 ft. Blue Tracer Wire
Package Quantity Info:
Foot: 1 Roll: 500 Case: 2000 Pallet: 72000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Single conductor cable, suitable for direct bury
- Manufactured using solid soft drawn bare copper with plastic insulation
- UL listed as tracer wire
- Rated for 600 V
- Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
- Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
- Available in APWA recognized colors
Documents
Specifications
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 87/500 in
- Length:
- 500 ft
- Material:
- Copper
- Temperature Rating:
- 75
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 12 ga