18/4 ga 500 ft. White Plenum Wire Thermostat Wire
18/4 ga 500 ft. White Plenum Wire Thermostat Wire
Package Quantity Info:
Foot: 1 Roll: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Southwire's general purpose, low voltage power limited product is ideal for remote control, signaling and power limited circuits. Applications can include security, sound and audio, public address, intercom, alarm and access control circuits. Product is 300V and Plenum rated
- Conductor stranded or solid bare copper as indicated on individual product specifications
- Insulation LS-PVC
- Shielding overall - aluminum foil, polyester reinforced tape and stranded tinned copper drain wire
- Assembly cabled, with ripcord, and jacketed
Documents
Specifications
- Application:
- Audio, Sound
- CSA Certified:
- CSA C22.2
- Cable or Wire Type:
- Plenum Wire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 500 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Product Type:
- Thermostat Wire
- UL Listed:
- UL 13/UL 1424/UL 444
- Volts:
- 300V
- Wire Gauge (AWG):
- 18/4 ga