18/6 UL Thermostat Wire 250 ft. Spool Brown
18/6 UL Thermostat Wire 250 ft. Spool Brown
Product Details
Product Details
- Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
- Solid copper conductors with 6 mils of PVC insulation
- Conductors are covered with a PVC jacket, Brown or White
- PVC jacket, polypropylene insulation ensures excellent strip ability
- Sunlight resistant jacket
Documents
Specifications
- CSA Certified:
- Yes
- Cable or Wire Type:
- Thermostat
- Color Finish Name:
- Brown
- Length:
- 250 ft
- Material:
- Plastic, Copper
- Material Type:
- PVC, Polypropylene
- Temperature Rating:
- 60
- UL Listed:
- Yes
- Volts:
- 150V
- Wire Gauge (AWG):
- 18/6 ga