This product requires certification to purchase.

18/8 UL 250 ft. Special Plenum Wire

You last purchased this on
 
Southwire®

18/8 UL 250 ft. Special Plenum Wire

  • Fast #
  • Part #S555080423
  • Item #3059807
  • Manufacturer Part #555080423
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

18/8 UL 250 ft. Special Plenum Wire

  • Fast #
  • Part #S555080423
  • Item #3059807
  • Manufacturer Part #555080423
5 out of 5 Customer Rating

X Points
per 250 FOOT
$1.00 per FOOT

Package Quantity Info:

FT: 1 RL: 250 CA: 1000 PT: 20000
Unavailable
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a PVC jacket, Brown or White
  • Requires Certification

Documents


Specifications

Length:
250 ft
UL Listed:
Yes
Wire Gauge (AWG):
18/8 ga