This product requires certification to purchase.

18/8 UL Thermostat Wire 250 ft. Spool Brown

You last purchased this on
 
Southwire®

18/8 UL Thermostat Wire 250 ft. Spool Brown

  • Fast #
  • Part #S553080407
  • Item #3059819
  • Manufacturer Part #65676902
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

18/8 UL Thermostat Wire 250 ft. Spool Brown

  • Fast #
  • Part #S553080407
  • Item #3059819
  • Manufacturer Part #65676902
5 out of 5 Customer Rating

X Points
per 250 FOOT
$1.00 per FOOT

Package Quantity Info:

FT: 1 RL: 250 CA: 2000 PT: 45000
Unavailable
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Conductors: 08
  • Smooth jacket eliminates snagging and tearing
  • PVC jacket, polypropylene insulation ensures excellent strip ability
  • Sunlight resistant jacket
  • Conductors are compressed stranded
  • Flame and moisture resistant
  • Eighteen gauge
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Cable or Wire Type:
Thermostat
Color Finish Name:
Brown
Length:
250 ft
Material:
Plastic, Copper
Material Type:
PVC, Polypropylene
Temperature Rating:
60
UL Listed:
Yes
Volts:
150V
Wire Gauge (AWG):
18/8 ga