250 ft. Shielded Mini-Split Riser
250 ft. Shielded Mini-Split Riser
Product Details
Product Details
Documents
Specifications
- Cable or Wire Type:
- CL3R
- Color Finish Name:
- White
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- Yes
- Volts:
- 300V
- Wire Gauge (AWG):
- 16 ga