This product requires certification to purchase.

250 ft. 12 ga 2-Conductor Aluminum and Metal Solid Clad in Silver

Southwire®

250 ft. 12 ga 2-Conductor Aluminum and Metal Solid Clad in Silver

  • Fast #
  • Part #S68580001
  • Item #2972372
  • Manufacturer Part #68580001
5 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 12 ga 2-Conductor Aluminum and Metal Solid Clad in Silver

  • Fast #
  • Part #S68580001
  • Item #2972372
  • Manufacturer Part #68580001
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Aluminum interlocking armor jackets
  • Requires Certification

Documents


Specifications

Application:
Indoor
CSA Certified:
No
Cable or Wire Type:
MC
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Diameter - Outside:
19/40 in
Length:
250 ft
Material:
Copper
Number of Conductors:
2
Temperature Range:
-13° F to 194° F
UL Listed:
Yes
UPC:
029892345990
Volts:
600V
Wire Gauge (AWG):
12 ga