This product requires certification to purchase.

250 ft. 12 ga 2-Conductor Solid Copper UF-B Cable in Grey

Southwire®

250 ft. 12 ga 2-Conductor Solid Copper UF-B Cable in Grey

  • Fast #
  • Part #S13055955
  • Item #7255677
  • Manufacturer Part #13055955
3.6 out of 5 Customer Rating
Brand image
Southwire®

250 ft. 12 ga 2-Conductor Solid Copper UF-B Cable in Grey

  • Fast #
  • Part #S13055955
  • Item #7255677
  • Manufacturer Part #13055955
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sunlight, moisture, and fungus resistant
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Cable or Wire Type:
UF-B
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
463/1000 in
Jacket Material:
PVC
Length:
250 ft
Material:
Copper
Material Type:
PVC
Maximum Temperature:
194
Number of Conductors:
2
Stranded or Solid:
Solid
Temperature Range:
-13° F to 167° F
UL Listed:
Yes
UPC:
032886166051
Volts:
600V
Wire Gauge (AWG):
12 ga