250 ft. 14 ga 2-Conductor Aluminum and Metal Solid Clad in Silver
250 ft. 14 ga 2-Conductor Aluminum and Metal Solid Clad in Silver
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aluminum interlocking armor jackets
Documents
Specifications
- Application:
- Indoor
- CSA Certified:
- No
- Cable or Wire Type:
- MC
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Diameter - Outside:
- 439/1000 in
- Jacket Material:
- PVC
- Length:
- 250 ft
- Material:
- Copper
- Number of Conductors:
- 2
- Temperature Range:
- -13° F to 194° F
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga