This product requires certification to purchase.

250 ft. 14 ga Copper Wire

You last purchased this on
 
Southwire®

250 ft. 14 ga Copper Wire

  • Fast #
  • Part #S58225703
  • Item #4336100
  • Manufacturer Part #58225703
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

250 ft. 14 ga Copper Wire

  • Fast #
  • Part #S58225703
  • Item #4336100
  • Manufacturer Part #58225703
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250 Pallet: 9000
Unavailable
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Temperature rated at 75°C wet locations / 90°C dry locations
  • May be installed in raceways, conduit, cable trays and outdoor locations wheresupported by a messenger wire
  • jacket is heat, moisture and sunlight resistant PVC
  • RoHS Compliant
  • Suitable for direct burial
  • Requires Certification

Specifications

ASTM:
ASTM B-3, ASTM B-787
Application:
Residential
Jacket Material:
PVC
Length:
250 ft
Material:
Copper
Material Type:
Nylon, PVC
UL Listed:
UL 1569
Volts:
600V
Wire Gauge (AWG):
14 ga