This product requires certification to purchase.

50 ft. Heavy Duty Extension Cord

You last purchased this on
 
Southwire®

50 ft. Heavy Duty Extension Cord

  • Fast #
  • Part #S02548USA1
  • Item #7376177
  • Manufacturer Part #02548-USA1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

50 ft. Heavy Duty Extension Cord

  • Fast #
  • Part #S02548USA1
  • Item #7376177
  • Manufacturer Part #02548-USA1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Red, White, Blue
Length:
50 ft
NEMA:
NEMA 5-15
UL Listed:
No
Volts:
125V
Wire Gauge (AWG):
12 ga