This product requires certification to purchase.

500 ft. 10/3 ga Underground Feeder Wire

You last purchased this on
 
Southwire®

500 ft. 10/3 ga Underground Feeder Wire

  • Fast #
  • Part #S13059104
  • Item #4273781
  • Manufacturer Part #13059104
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

500 ft. 10/3 ga Underground Feeder Wire

  • Fast #
  • Part #S13059104
  • Item #4273781
  • Manufacturer Part #13059104
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Case: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-3, ASTM B-8
Cable or Wire Type:
Underground Feeder Cable
Length:
500 ft
Material:
Copper
Product Type:
Wire
UL Listed:
UL 493/UL 83
Volts:
600V
Wire Gauge (AWG):
10/3 ga