500 ft. Solid Cable
500 ft. Solid Cable
Package Quantity Info:
FT: 1 RL: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cable or Wire Type:
- Solid
- Length:
- 500 ft
- Material:
- Copper
- Product Type:
- Cable