This product requires certification to purchase.

6 ga. Tracer Wire

You last purchased this on
 
Southwire®

6 ga. Tracer Wire

  • Fast #
  • Part #TW6SOLSDBARE
  • Item #4926245
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

6 ga. Tracer Wire

  • Fast #
  • Part #TW6SOLSDBARE
  • Item #4926245
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Material:
Copper
Material Type:
HDPE
Wire Gauge (AWG):
6 ga