This product requires certification to purchase.

18/5 UL Thermostat Wire 250 ft. Spool White

You last purchased this on
 
Southwire®

Barostat™ 18/5 UL Thermostat Wire 250 ft. Spool White

  • Fast #
  • Part #S553050401
  • Item #3059785
  • Manufacturer Part #553050401
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

Barostat™ 18/5 UL Thermostat Wire 250 ft. Spool White

  • Fast #
  • Part #S553050401
  • Item #3059785
  • Manufacturer Part #553050401
4.4 out of 5 Customer Rating

X Points
per 250 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250 Case: 1000 Pallet: 63000
Unavailable
The quantity entered must be a multiple of 250 – for example, 250, 500, 750, and so on.
Order in multiples of 250
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a PVC jacket, Brown or White
  • Sunlight resistant jacket
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No. 214
Cable or Wire Type:
Thermostat
Collection:
Barostat™
Color Finish Name:
White
Length:
250 ft
Material:
Plastic
Material Type:
Polypropylene, PVC
Temperature Rating:
140
UL Listed:
Yes
Volts:
150V
Wire Gauge (AWG):
18 ga