This product requires certification to purchase.

20/8 UL Thermostat Wire 250 ft. Baro-pak

You last purchased this on
 
Southwire®

Barostat™ 20/8 UL Thermostat Wire 250 ft. Baro-pak

  • Fast #
  • Part #S552085407
  • Item #3059769
  • Manufacturer Part #69212905
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

Barostat™ 20/8 UL Thermostat Wire 250 ft. Baro-pak

  • Fast #
  • Part #S552085407
  • Item #3059769
  • Manufacturer Part #69212905
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

FT: 1 RL: 250 PT: 32000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Can be used for low voltage control circuits
  • Smooth jacket eliminates snagging and tearing
  • Jacket and insulation ensure excellent strip ability
  • Sunlight resistant jacket
  • Requires Certification

Specifications

Cable or Wire Type:
Thermostat
Collection:
Barostat™
Color Finish Name:
Brown
Length:
250 ft
Material:
Plastic
Material Type:
Polypropylene, PVC
Temperature Rating:
140
UL Listed:
Yes
Volts:
150V
Wire Gauge (AWG):
20/8 ga