2-3/4 in. Rotary Cutter
EZ-IN™ 2-3/4 in. Rotary Cutter
Package Quantity Info:
EA: 1 CA: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quickly splits the armored jacket on #10, 12 and 14 armored cables and 3/8"" flexible conduit
- Easily handles all common BX, MC and Flex cables
- Securely holds cable in place and releases quickly
- Adjustable cutting depth for standard and reduce diameter BX/MC cables
- Stores up to 6 blades in handle knob (replacement blades available)
- Made in the USA
Documents
Specifications
- Application:
- Metal
- Brand Model Compatibility:
- 58282340
- Collection:
- EZ-IN™
- Depth:
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/4 in
- Length:
- 4 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- Rotary Cutter
- UL Listed:
- No
- Weight:
- 1.25 lb
- Width:
- 2-3/4 in