This product requires certification to purchase.

You last purchased this on
 
Southwire®

EZ-IN™

  • Fast #
  • Part #S58278040
  • Item #7249181
  • Manufacturer Part #58278040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

EZ-IN™

  • Fast #
  • Part #S58278040
  • Item #7249181
  • Manufacturer Part #58278040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Specially designed stainless steel cutting blades provide fast and clean wire stripping
  • Not designed for cutting steel wire
  • Shears #8-32 and #6-32 screws
  • Precision shear type cutting blades for easier cutting
  • Precision milled cutting blades wont nick conductors
  • Heavy-duty - stainless steel construction is durable and rust-proof
  • Spring loaded for self-opening action
  • Comfortable grip - double dipped grip provides comfortable fit
  • Requires Certification

Specifications

Application:
Solid Wire, Stranded Wire
Collection:
EZ-IN™
Color Finish Name:
Yellow, Gray
Cutting Capacity:
20 AWG
Depth:
69/100 in
Handle Type:
Ergonomic
Height:
7-63/100 in
Length:
69/100 in
Material:
Stainless Steel
Number of Tools Included:
1
Tool Type:
Wire Stripper
Weight:
7 oz
Width:
8-19/50 in