This product requires certification to purchase.

250 ft. 14 ga 2-Conductor Solid Copper NM-B Cable in White

You last purchased this on
 
Southwire®

Romex® 250 ft. 14 ga 2-Conductor Solid Copper NM-B Cable in White

Brand image
You last purchased this on
 
Southwire®

Romex® 250 ft. 14 ga 2-Conductor Solid Copper NM-B Cable in White

  • Fast #
  • Part #S28827455
  • Item #7255672
  • Manufacturer Part #28827455
4.1 out of 5 Customer Rating

X Points
$167.50
per 250 FOOT
$0.67 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Color coded SIM Jacket™
  • Designed for easier pulling
  • Pulls fast, strips easy and is tear resistant
  • Reduced burn-thru
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Cable or Wire Type:
NM-B
Collection:
Romex®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
9/25 in
Jacket Material:
PVC
Length:
250 ft
Material:
Copper
Material Type:
PVC
Number of Conductors:
2
Stranded or Solid:
Solid
Temperature Range:
-13° F to 194° F
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
14 ga



Customers Also Bought
1–6 of 18 items
Part #R232
Item #4839627
3.6 out of 5 Customer Rating
Requires Certification
Part #S68579201
Item #7255680
4 out of 5 Customer Rating
Requires Certification
Part #S28893602
Item #22097
5 out of 5 Customer Rating
Requires Certification
Part #S28828255
Item #3892136
5 out of 5 Customer Rating
Requires Certification
Part #S28829055
Item #4887956
5 out of 5 Customer Rating
Requires Certification
Part #BNON20
Item #122133
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S28894402
Item #21573
3.9 out of 5 Customer Rating
Requires Certification
Part #S28829055
Item #4887956
5 out of 5 Customer Rating
Requires Certification
Part #S28893602
Item #22097
5 out of 5 Customer Rating
Requires Certification
Part #S13055955
Item #7255677
3.6 out of 5 Customer Rating
Requires Certification
Part #SP400731D
Item #9813641
5 out of 5 Customer Rating
Requires Certification
Part #S13054255
Item #7255675
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing