This product requires certification to purchase.

TWU/UF 12 SOL CU GN FT1 2500R

You last purchased this on
 
Southwire®

TWU/UF 12 SOL CU GN FT1 2500R

  • Fast #
  • Part #S545020905
  • Item #9813702
  • Manufacturer Part #545020905
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Southwire®

TWU/UF 12 SOL CU GN FT1 2500R

  • Fast #
  • Part #S545020905
  • Item #9813702
  • Manufacturer Part #545020905
3.7 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 2500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Insulated conductor
  • Sequential foot marking
  • Requires Certification

Specifications

Application:
Direct Burial
CSA Certified:
CSA 22.2
Cable or Wire Type:
Underground Feeder Cable
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
2500 ft
Material:
Plastic
Temperature Rating:
140.0
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
14 ga