This product requires certification to purchase.

10 in. Aluminum Roof Cap

You last purchased this on
 
S&P USA Ventilation

10 in. Aluminum Roof Cap

  • Fast #
  • Part #SRC10
  • Item #4043070
  • Manufacturer Part #RC-10
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
S&P USA Ventilation

10 in. Aluminum Roof Cap

  • Fast #
  • Part #SRC10
  • Item #4043070
  • Manufacturer Part #RC-10
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
10 in
Length:
17 in
Material:
Aluminum
Vent Duct Shape:
Round
Width:
17 in