110 CFM Bathroom Exhaust Fan in White
110 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 5 Years
-
Green
Documents
Specifications
- AMP:
- 0.35
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- RPM:
- 930
- Sones:
- 1.1
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 10-1/2 in