138 CFM Bathroom Exhaust Fan in Beige
138 CFM Bathroom Exhaust Fan in Beige
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- CFM:
- 138 ft3/min
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Remote Mount
- Length:
- 11-15/16 in
- Material:
- Plastic, Reinforced Plastic
- Material Type:
- ABS
- RPM:
- 2096
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 6-15/16 in