This product requires certification to purchase.

6-7/16 in. Die Cast Aluminum Backdraft Damper

You last purchased this on
 
S&P USA Ventilation

6-7/16 in. Die Cast Aluminum Backdraft Damper

  • Fast #
  • Part #SMCA150
  • Item #4043049
  • Manufacturer Part #MCA-150
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
S&P USA Ventilation

6-7/16 in. Die Cast Aluminum Backdraft Damper

  • Fast #
  • Part #SMCA150
  • Item #4043049
  • Manufacturer Part #MCA-150
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warranty: 1 Year
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TD-Mixvent and TD-Silent Series In-line Mixed Flow Fans
Diameter:
6-7/16 in
Height:
4-3/4 in
Installation Type:
Inline
Material:
Die Cast Aluminum
Width:
6 in