This product requires certification to purchase.

80 CFM Bathroom Exhaust Fan

You last purchased this on
 
S&P USA Ventilation

80 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #SPCV80
  • Item #7113469
  • Manufacturer Part #PCV80
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
S&P USA Ventilation

80 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #SPCV80
  • Item #7113469
  • Manufacturer Part #PCV80
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 63
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Frequency: 60 Hz
  • Warranty: 5 Years
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Duct Size:
4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Installation Type:
Ceiling Mount
Length:
10-1/4 in
Material:
Steel
Sones:
1.7
Volts:
120V
Watts:
24 W
Width:
10-1/2 in