This product requires certification to purchase.

Energy Recovery Ventilator

You last purchased this on
 
S&P USA Ventilation

Energy Recovery Ventilator

  • Fast #
  • Part #STR130
  • Item #4344087
  • Manufacturer Part #TR130
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
S&P USA Ventilation

Energy Recovery Ventilator

  • Fast #
  • Part #STR130
  • Item #4344087
  • Manufacturer Part #TR130
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frequency: 60 Hz
  • Heat Exchanger Warranty: 10 Years
  • Parts Warranty: 2 Years
  • Requires Certification

Documents


Specifications

CFM:
52 ft3/min
Depth:
13 in
Height:
20-1/8 in
Product Type:
ERV
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Width:
28-3/4 in