Galvanized Steel Backdraft Damper
Galvanized Steel Backdraft Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Warranty: 1 year
Documents
Specifications
- Coating:
- Galvanized
- Damper Type:
- Backdraft Dampers
- Diameter:
- 4 in
- Gauge (metal):
- 27 ga
- Material:
- Steel
- Size:
- 4 in