Model PV-Powervent
Frequently Purchased Together
Product Details
Product Details
- Pre-wired pressure switch
- Five year warranty
- Frequency: 60 Hz
- Warranty: 5 years
- Exhaust air up to 943 CFM with static pressure capabilities to 1-1/2" Wg
- Galvanized steel casing with black baked enamel coating
- Ideal for applications where space is limited
- Non-overloading backward inclined wheel for efficiency at higher static pressures
- AMCA seal for air performance
- CULus listed, standard 507 & 705
-
Green
Specifications
- AMP:
- 0.8
- CFM:
- 153 ft3/min
- Diameter:
- 9-9/16 in
- Energy Star Compliant:
- Yes
- Height:
- 7-11/16 in
- Installation Type:
- Inline
- Material:
- Steel
- Maximum Temperature:
- 158
- Product Type:
- Inline Fan
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 2880
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 115V
- Watts:
- 84 W