This product requires certification to purchase.

You last purchased this on
 
S&P USA Ventilation

Model PV-Powervent

  • Fast #
  • Part #SPV150X
  • Item #3028188
  • Manufacturer Part #PV-150X
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
S&P USA Ventilation

Model PV-Powervent

  • Fast #
  • Part #SPV150X
  • Item #3028188
  • Manufacturer Part #PV-150X
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • S&P Power vent fans are designed for direct connection in-line with standard diameter round ducting. This powerful combination enables the PV fans to deliver exceptional airflow performances against high static pressure typically found in ducted ventilation systems. All motors within PV fans are fully speed controllable using voltage or frequency control regulators
  • Casing manufactured from high grade pressed galvanized steel, with black baked enamel coating.
  • Wheel / Impeller factory matched to an external rotor motor and dynamically balanced to eliminate vibration.
  • Motor equipped with totally enclosed permanent split capacitor and permanently sealed, self lubricating precision ball bearings.
  • Independently safety tested by Underwriters Laboratories, Inc. and are UL and cUL Listed.
  • Requires Certification
  • Green


Specifications

AMP:
1
CEC Compliant:
For Sale in CA
CFM:
390 ft3/min
Depth:
8-1/2 in
Diameter:
13-1/8 in
Energy Star Compliant:
Yes
Height:
8-7/16 in
Installation Type:
Inline
Material:
Steel
Product Type:
Centrifugal Fan
RPM:
2700
UL Listed:
UL 507/UL 705
Vent Duct Shape:
Round
Volts:
115V
Watts:
135 W
Width:
6 in