This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
S&P USA Ventilation

PCV 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #SPCV50
  • Item #7113467
  • Manufacturer Part #PCV50
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
S&P USA Ventilation

PCV 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #SPCV50
  • Item #7113467
  • Manufacturer Part #PCV50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 63
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frequency: 60 Hz
  • Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
0.8
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Collection:
PCV
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10-1/4 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
10-1/4 in
Light Bulb Type:
LED
Sones:
2.5
Vent Duct Shape:
Round
Volts:
120V
Watts:
60 W
Width:
10-1/2 in